Shop WILLIAMS
See all product information
Create Account
Standard Socket, 3/4 in Square Drive, 1-7/16 in Shallow Length Socket
- Mfr # JHW6-646
- Zoro # G616311306
product price:Â
$
36.15
/ea
Key Features
Bolt Clearance Depth
1-9/32 in
Drive End Width
1-3/4 in
Measurement Type
Imperial
Locking Type
Spring Loaded Button
Opening Depth
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW6-646
- Zoro #
- G616311306
- UPC #
- 662459255303
- Country of Origin
- United States
Dimensions
- Bolt Clearance Depth
- 1-9/32 in
- Drive End Width
- 1-3/4 in
- Opening Depth
- 7/8 in
- Overall Length
- 2-1/4 in
- Drive Size
- 3/4 in
- Socket Sizes
- 1-7/16 in
- Socket End Width
- 2-3/16 in
Details
- Measurement Type
- Imperial
- Locking Type
- Spring Loaded Button
- Number of Points
- 6
- Finish
- Industrial Black
- Socket Type
- Shallow Length
- Impact Rated
- Yes
- Drive Type
- Square
- Series
- SUPERTORQUE®
Description
Williams 1-7/16 in standard shallow impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.