Shop WILLIAMS
See all product information
Create Account
Standard Socket, 3/4 in Square Drive, 15/16 in Shallow Length Socket
- Mfr # JHW6-630A
- Zoro # G816311243
product price:Â
$
24.89
/ea
Key Features
Bolt Clearance Depth
1-1/32 in
Series
SUPERTORQUE®
Measurement Type
Imperial
Locking Type
Spring Loaded Button
Drive End Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW6-630A
- Zoro #
- G816311243
- UPC #
- 662459663023
- Country of Origin
- United States
- Series
- SUPERTORQUE®
- Measurement Type
- Imperial
- Locking Type
- Spring Loaded Button
- Finish
- Industrial Black
- Impact Rated
- Yes
- Drive Type
- Square
- Socket Type
- Shallow Length
- Number of Points
- 6
Dimensions
- Bolt Clearance Depth
- 1-1/32 in
- Drive End Width
- 1-5/8 in
- Socket Sizes
- 15/16 in
- Socket End Width
- 1-9/16 in
- Drive Size
- 3/4 in
- Overall Length
- 2 in
- Opening Depth
- 21/32 in
Description
Williams 15/16 in standard shallow impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.