Shop WILLIAMS
See all product information
Create Account
Standard Socket, 3/4 in Square Drive, 2-3/8 in Shallow Length Socket
- Mfr # JHW6-676
- Zoro # G016311265
product price:Â
$
88.69
/ea
Key Features
Socket End Width
3-1/4 in
Number of Points
6
Opening Depth
1-7/16 in
Bolt Clearance Depth
2-7/16 in
Locking Type
Spring Loaded Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW6-676
- Zoro #
- G016311265
- UPC #
- 662459255433
- Country of Origin
- United States
- Number of Points
- 6
- Locking Type
- Spring Loaded Button
- Series
- SUPERTORQUE®
- Drive Type
- Square
- Impact Rated
- Yes
- Finish
- Industrial Black
- Measurement Type
- Imperial
- Socket Type
- Shallow Length
Description
Williams socket, standard, Supertorque, impact rated, imperial, square drive, 3/4 in drive, shallow length socket, 2-3/8 in socket, 3-1/2 in OAL, 1-7/16 in opening depth, 1-3/4 in drive end width, 3-1/4 in socket end width, Spring Loaded Button Locking, 6 points, 2-7/16 in bolt clearance depth, industrial black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.