Shop WILLIAMS
See all product information
Create Account
Super Combo Wrench, 12 pt., 3/4", Yellow
- Mfr # JHW1224YSC
- Zoro # G7612967
product price:Â
$
23.15
/ea
Key Features
Overall Length
11"
Head Size
3/4"
Number of Points
12
Sub-Category
Williams
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1224YSC
- Zoro #
- G7612967
- UPC #
- 662459901590
- Country of Origin
- United States
Dimensions
- Overall Length
- 11"
- Head Size
- 3/4"
- Size
- 3/4"
Details
- Item
- Super Combo Wrench,12 pt.,3/4",Yellow
- Number of Points
- 12
- Sub-Category
- Williams
- Features
- SAE or Metric
- SAE
- Measurement Type
- SAE
Description
Super Combo Wrench,12 pt.,3/4 In.,Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.