Shop GENIUS TOOLS
Create Account
12 x 13mm Double Ended Offset Ring Wrench
- Mfr # 741213
- Zoro # G823579339
original price:Â $14.21 , new price: $12.79 , 9 percent off
new price:Â
$
12.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741213
- Zoro #
- G823579339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 12x13mm Mirror Finish Durable Chrome Vanadium Steel - 741213, Offset Ring Wrench This 12 x 13mm double ended offset ring wrench is built for controlled torque on fasteners where access is limited. The offset ring profile helps clear obstructions while keeping the wrench seated on the nut or bolt head for consistent engagement. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A mirror finish helps protect the surface, and the forged, heat-treated construction is designed to hold up under heavy, repeated use. Key Benefits 12 x 13mm double ended offset rings improve access around nearby obstructions. 218mm overall length provides leverage while remaining compact in tight areas. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Forged and heat treated for dependable performance under heavy professional use. Mirror finish helps resist corrosion and supports easier cleanup after work. Stamped size markings stay readable for quick, accurate tool identification. Built to professional-grade expectations, this offset ring wrench supports daily shop use and long-term reliability. Its clear size stamping supports faster selection in a drawer or tool tray, while the combination of alloy steel construction, heat treatment, and corrosion resistance helps maintain fit and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.