Super Combo Wrench Set, Red, 7 pcs., SAE
- Mfr # JHWWS1170RSC
- Zoro # G7643651
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
7
Includes
(7) Super Combo(R) Wrench Set: (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 12-1/2" of Size 7/8", (1) Length 11" of Size 3/4"
Measurement Type
SAE
Number of Points
12
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWWS1170RSC
- Zoro #
- G7643651
- UPC #
- 662459902023
- Country of Origin
- United States
- Item
- Super Combo Wrench Set,Red,7 pcs.,SAE
- Number of Pieces
- 7
- Includes
- (7) Super Combo(R) Wrench Set: (1) Length 6-1/2" of Size 3/8", (1) Length 7-1/4" of Size 7/16", (1) Length 8" of Size 1/2", (1) Length 8-3/4" of Size 9/16", (1) Length 9-1/2" of Size 5/8", (1) Length 12-1/2" of Size 7/8", (1) Length 11" of Size 3/4"
- Measurement Type
- SAE
- Number of Points
- 12
- Features
Dimensions
- Overall Length
- 6-1/2", 7-1/4", 8", 8-3/4", 9-1/2", 12-1/2", 11"
Description
Super Combo Wrench Set,Red,7 pcs.,SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.