Shop WILLIAMS

Combo Wrench Set, 10 pcs., SAE

  • Mfr # JHWWS-1174TA
  • Zoro # G7627901

product price: 
$
1,223.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Satin Chrome
Includes
(10) Super Combo(R) Wrench Sets in Pouch: (1) Length 17-3/4" of Size 1-5/16", (1) Length 18-1/2" of Size 1-3/8", (1) Length 19-1/4" of Size 1-7/16", (1) Length 20-1/32" of Size 1-1/2", (1) Length 21-1/2" of Size 1-5/8", (1) Length 22-9/32" of Size 1-11/16", (1) Length 22-7/8" of Size 1-3/4", (1) Length 23-15/32" of Size 1-13/16", (1) Length 24-1/32" of Size 1-7/8", (1) Length 25-1/4" of Size 2"
Measurement Type
SAE
Overall Length
17-3/4", 18-1/2", 19-1/4", 20-1/32", 21-1/2", 22-9/32", 22-7/8", 23-15/32", 24-1/32", 25-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWWS-1174TA
Zoro #
G7627901
UPC #
662459901989
Country of Origin
United States

Dimensions

Overall Length
17-3/4", 18-1/2", 19-1/4", 20-1/32", 21-1/2", 22-9/32", 22-7/8", 23-15/32", 24-1/32", 25-1/4"
Minimum Cabinet Size
33
Width
30

Details

Item
Combo Wrench Set,10 pcs.,SAE
Number of Pieces
10
Finish
Satin Chrome
Includes
(10) Super Combo(R) Wrench Sets in Pouch: (1) Length 17-3/4" of Size 1-5/16", (1) Length 18-1/2" of Size 1-3/8", (1) Length 19-1/4" of Size 1-7/16", (1) Length 20-1/32" of Size 1-1/2", (1) Length 21-1/2" of Size 1-5/8", (1) Length 22-9/32" of Size 1-11/16", (1) Length 22-7/8" of Size 1-3/4", (1) Length 23-15/32" of Size 1-13/16", (1) Length 24-1/32" of Size 1-7/8", (1) Length 25-1/4" of Size 2"
Measurement Type
SAE
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
Number of Points
12
Inside Corners
Rounded (tight radius)
Front to Back (In)
20
Weight
40

Description

Combo Wrench Set,10 pcs.,SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.