Shop WILLIAMS

T-Handle Hex Driver, 2.5mm x 6"

  • Mfr # JHWHKT-2.5MM

  • Zoro # G7630220


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Sub-Category
Williams
Material
Steel
Length
6-3/4"
Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWHKT-2.5MM
Zoro #
G7630220
UPC #
662459338723
Country of Origin
United States

Dimensions

Length
6-3/4"

Details

Item
2.5mm X 6" Arm T-Key
Sub-Category
Williams
Material
Steel
Color
Black/Blue

Description

T-Handle Hex Driver,2.5mm x 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.