Shop WILLIAMS

T-Handle Hex Driver, 3/8 x 6"

  • Mfr # JHWHKT-3/8

  • Zoro # G7614236


product price:  $12.59
/ea

Key Features

Sub-Category
Williams
Color
Black/Red
Material
Steel
Length
6-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWHKT-3/8
Zoro #
G7614236
UPC #
662459338693
Country of Origin
United States

Dimensions

Length
6-3/4"

Details

Item
3/8" X 6" Arm T-Key
Sub-Category
Williams
Color
Black/Red
Material
Steel

Description

T-Handle Hex Driver,3/8 x 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.