Shop WILLIAMS
See all product information
Create Account
Roll Up Tool Bag, Tool Pouch, 11-Pocket 24 "WX20"H, 11 Pockets
Mfr # JHWR-41A
Zoro # G7073005
product price:Â
$
26.39
/ea
Key Features
Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Number of Pieces
1
Height
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWR-41A
- Zoro #
- G7073005
- UPC #
- 662459364265
- Country of Origin
- China
Dimensions
- Height
- 20"
- Width
- 24"
Details
- Item
- Tool Pouch,11-Pocket 24 "WX20"H
- Tool Storage Type Included
- Roll Up Tool Bag
- Features
- Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category
- Williams
- Number of Pieces
- 1
- Number of Pockets
- 11
- Compatible with Product Type
- Tool Belts
Description
Tool Pouch,11-Pocket 24 In.WX20 In.H, Compatible with Product Type Tool Belts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov