Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Rolling Tool Box + 4 Drawer Box
- Mfr # 48-22-8427, 48-22-8444
- Zoro # G822962095
product price:Â
$
503.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Modular System
PACKOUT(TM)
Total Load Capacity
250 lb
Overall Depth
18 in
Caster Type
Rigid
Number of Compartments
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8427, 48-22-8444
- Zoro #
- G822962095
- UPC #
- 045242571727
- Country of Origin
- Israel
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 22 in
- Overall Height
- 19 1/2 in
Details
- Item
- Tool Box Set
- Compatible Modular System
- PACKOUT(TM)
- Total Load Capacity
- 250 lb
- Caster Type
- Rigid
- Number of Compartments
- 3
- Includes Drawers
- Drawers Not Included
- Series
- PACKOUT(TM)
- Number of Drawers
- 0
- Material
- Polypropylene
- Locking System
- Latch
- Includes
- (2) Tool Boxes, Tray
- Number of Dividers
- 1
- Color
- Red
- Front Closure
- Latch
- Lid Style
- Hinged
- Closure Type
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Red
Description
Tool Box Set, Material Polypropylene, Overall Depth 18 in, Overall Height 19 1/2 in, Overall Width 22 in, Locking System Latch, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 3, Closure Type Latch, Compatible Modular System PACKOUT(TM), Features Not Applicable, Includes (2) Tool Boxes, Tray, Lid Style Hinged, Number of Dividers 1, Number of Drawers 0, Series PACKOUT(TM), Total Load Capacity 250 lb, Total Storage Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.