Shop GERSTNER
See all product information
Create Account
American Cherry 10-Drawer Journeyman Chest
- Mfr # 2610-AC
- Zoro # G323371358
product price:Â
$
2,294.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
10
Color
Red
Material
Wood
Includes
2 keys; Includes Handles
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2610-AC
- Zoro #
- G323371358
- UPC #
- 697647230268
- Country of Origin
- United States
- Item
- Tool Chest
- Number of Drawers
- 10
- Color
- Red
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Application
- Machine shops, industrial facilities, gunsmith benches, jewelry and watchmaking studios, engineering labs, home workshops, executive offices, collector displays, and professional environments where organized, secure, and heirloom-quality tool storage is required.
- Storage Capacity
- 2137 cu in
- Weight Capacity
- 45 lbs
- Basic Material
- Wood
- Indoor/Outdoor Use
- Indoor
- Product Type
- Tool Chest
- Portable
- No
- Finish
- Lacquer
- For Use With
- Precision measuring tools, machinist tools, calipers, micrometers, dial indicators, gauge blocks, knives, watch collections, firearm accessories, engraving tools, drafting instruments, specialty hand tools, fly-tying materials, and other valuable equipment requiring organized, protective storage.
- Drawer Lining
- Felt
- Wood Type
- American Cherry
- Storage Type
- Drawer Storage with Top Compartment
- Cabinet Locking Mechanism
- Keyed Lock
- Locking System
- Intergrated Lock
- Drawer Slide Type
- Wood Slide
Dimensions
- Width
- 26 in
- Depth
- 10 5/8 in
- Drawer size variation
- Varied
- Length
- 17 1/2 in
Description
The 2610-AC Journeyman Chest is a full-size Gerstner tool chest handcrafted in the Dayton, Ohio factory. Designed for serious users who need expanded storage in a refined footprint, the Journeyman delivers professional-level organization with the classic construction and operation that define a traditional Gerstner chest. Featuring ten drawers and a full-width top compartment, the 2610 provides graduated storage for precision measuring tools, machinist instruments, knives, specialty hand tools, firearm accessories, and valued collections. The traditional Gerstner front lid secures all drawers when closed and stows beneath the drawer stack when open, allowing complete access while maintaining a clean working surface. Constructed from plain sawn American Cherry and finished in Gerstner’s signature fruitwood tone, this chest highlights the natural warmth and flowing grain of cherry. The finish enhances the character of the wood without masking it. Over time, cherry will naturally darken, developing deeper richness and patina with age. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. The drawer layout offers substantial capacity while preserving the familiar, time-tested function Gerstner users value. Tongue-and-groove joinery reinforces structural integrity, while brown felt-lined drawers protect stored contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood assist with moisture absorption, supporting rust prevention for stored metal tools. Substantial enough to anchor a dedicated workspace yet refined enough for display, the 2610-AC Journeyman Chest offers enduring performance, generous storage, and the timeless appeal of a true Gerstner.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.