Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 1/4"Sz
- Mfr # QJSD8A
- Zoro # G723358881
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Size
1/4 in
Overall Length
3/4 in
Number of Points
4
Drive Size
1/4 in
Interchangeable Head Type
Fixed Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJSD8A
- Zoro #
- G723358881
- UPC #
- 662459934697
- Country of Origin
- United States
- Number of Points
- 4
- Interchangeable Head Type
- Fixed Square
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 1/4"
- Measurement Type
- SAE
- Finish
- Black Oxide
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 1/4 in
- Overall Length
- 3/4 in
- Drive Size
- 1/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
- Bottle Size
- 1/4 in
- Size - Alpha
- 1/4 in
- Container Size
- 1/4 in
Description
Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 1/4 In., Drive Size 1/4 in, Size 1/4 in, Overall Length 3/4 in, Maximum Torque 60 lb-ft, 0 Degrees , Fixed Square, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.