Shop WILLIAMS
See all product information
Create Account
TorqueWrenchHead, 3/8", Steel, 4Point, 1"L
- Mfr # QYSD12A
- Zoro # G023354071
product price:Â
$
110.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Points
4
Size
3/8 in
Maximum Torque
100 lb-ft
Overall Length
1 in
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYSD12A
- Zoro #
- G023354071
- UPC #
- 662459936615
- Country of Origin
- United States
Dimensions
- Size
- 3/8 in
- Overall Length
- 1 in
- Drive Size
- 3/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Bottle Size
- 3/8 in
- Size - Alpha
- 3/8 in
Details
- Number of Points
- 4
- Item
- Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 3/8"
- Maximum Torque
- 100 lb-ft
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Measurement Type
- SAE
- Finish
- Black Oxide
- Interchangeable Head Type
- Fixed Square
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 3/8 In., Drive Size 3/8 in, Size 3/8 in, Overall Length 1 in, Maximum Torque 100 lb-ft, 0 Degrees , Fixed Square, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.