Shop WILLIAMS

Universal Hex Key Stand

  • Mfr # JHWHKTSTAND

  • Zoro # G7618007


product price:  $17.19
/ea

Key Features

Material
Steel
Sub-Category
Williams
Length
6"
Color
Grey
Width
6.4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWHKTSTAND
Zoro #
G7618007
UPC #
662459338570
Country of Origin
United States

Dimensions

Length
6"
Width
6.4"

Details

Item
Universal Hex Key Stand
Material
Steel
Sub-Category
Williams
Color
Grey

Description

Universal Hex Key Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.