Shop WILLIAMS
See all product information
Create Account
Utility SuperJoint Plier, 10"
- Mfr # JHWPL1520CTH
- Zoro # G7641649
product price:Â
$
44.29
/ea
Key Features
Features
Multiple Parallel Jaw, Polished Heads Resist Rust and Corrosion
Handle Type
Double Dipped Plastic
Jaw Width
5/16"
Overall Length
10"
Finish
polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWPL1520CTH
- Zoro #
- G7641649
- UPC #
- 662459974259
- Country of Origin
- United States
Dimensions
- Jaw Width
- 5/16"
- Overall Length
- 10"
Details
- Features
- Multiple Parallel Jaw, Polished Heads Resist Rust and Corrosion
- Handle Type
- Double Dipped Plastic
- Finish
- polished
- Plier Item
- Utility Superjoint Pliers
- Max. Opening
- 1-1/2"
- Sub-Category
- Williams
- Item
- Utility SuperJoint Plier,10"
Description
Utility SuperJoint Plier,10 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.