Shop GENIUS TOOLS
Create Account
1/2in Dr. No.2 Philips Bit Socket 80mmL
- Mfr # 408+1302
- Zoro # G823583206
product price:Â
$
7.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1302
- Zoro #
- G823583206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+1302, Bit Socket Tool This 1/2in drive No.2 Phillips bit socket is built for consistent fastening performance when you need reach and control. With an 80mm (3.15in) overall length, it helps access recessed or hard-to-reach Phillips fasteners while staying compatible with standard 1/2in drive ratchets and torque tools. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for demanding, repeat-use environments. Clear, permanently stamped sizing supports fast identification and organized tool storage. Key Benefits 1/2in drive No.2 Phillips bit socket for common professional fastening tasks. 80mm overall length helps reach recessed screws in tighter working areas. High speed steel construction supports high strength, durability, and corrosion resistance. Permanently stamped size marking enables quick identification and better toolbox organization. Securely attached, interchangeable design built to handle rigorous technician use. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU 408+1302 is a practical choice for technicians who want a durable Phillips bit socket that stays easy to identify, resists corrosion, and holds up under regular shop use. The 80mm length and 1/2in drive format make it a straightforward addition to a professional socket and bit system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.