Zoro Homepage

Williams 10 Ton Flat Body Cylinder Kit 10000 PSI

  • Mfr # 6CF10T05TB

  • Zoro # G6530855


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Length
3.54"
Sub-Category
Williams
Cylinder Color
Blue/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CF10T05TB
Zoro #
G6530855
UPC #
662459923073
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.54"

Details

Item
10T Flat Body Cylinders Kit
Body Material
Steel
Sub-Category
Williams
Cylinder Color
Blue/Silver

Description

Flat Body Cylinder Kit,10T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.