Zoro Homepage

Williams 1/4" Drive Socket Set, 12pcs

  • Mfr # JHWMSM-12HRC

  • Zoro # G7161808


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
12
Includes
(11) 1/4" Drive Shallow Sockets of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Socket of 29/32" Length: 14mm
Finish
High Polished Chrome
Size
4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMSM-12HRC
Zoro #
G7161808
UPC #
662459323002
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm
Overall Length
Various

Details

Item
Socket Set
Number of Pieces
12
Includes
(11) 1/4" Drive Shallow Sockets of 7/8" Length: 4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (1) 1/4" Drive Shallow Socket of 29/32" Length: 14mm
Finish
High Polished Chrome
Material
Chrome Vanadium Steel
Number of Points
6
Socket Type
Shallow
Tether Ready
No
Product Type
Socket Set,1/4" D,6Pt,12pcs.

Description

Socket Set,1/4 In. D,6Pt,12pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.