Zoro Homepage

Williams Adapter, 3/4" D, 3/4Fx1M, Blk

  • Mfr # JHWHNX-130B

  • Zoro # G6529385


product price: $31.59
/ea

Key Features

Drive Size
3/4"
Number of Pieces
1
Finish
Industrial Black
Overall Length
3"
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWHNX-130B
Zoro #
G6529385
UPC #
662459230447
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
3"
Size
3/4" F x 1" M
Output Drive Size
3/4" F x 1" M

Details

Item
Adapter
Number of Pieces
1
Finish
Industrial Black
Sub-Category
Williams
SAE or Metric
SAE

Description

Adapter,3/4 In. D,3/4Fx1M,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.