Zoro Homepage

Williams Adapter, 3/4" D, 3/4Mx1F Blk

  • Mfr # JHWHNX-131B

  • Zoro # G7036480


product price: $45.95
/ea

Key Features

Drive Size
3/4"
Number of Pieces
1
Finish
Industrial Black
Overall Length
3-1/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWHNX-131B
Zoro #
G7036480
UPC #
662459230454
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
3-1/16"
Size
3/4" M x 1" F
Output Drive Size
3/4" F x 1" M

Details

Item
Adapter
Number of Pieces
1
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams

Description

Adapter,3/4 In. D,3/4Mx1F Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.