Williams Adaptor, 1/4" D, 1/4" Fx3/8" , Blk
Mfr # MB-130B
Zoro # G7150888
product price: $7.79
/eaKey Features
Drive Size
1/4"
Number of Pieces
1
Finish
Industrial Black
Overall Length
1"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-130B
Zoro #
G7150888
UPC #
662459908209
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1"
Size
3/8" M x 1/4" F
Output Drive Size
3/8" M x 1/4" F
Details
Item
Adaptor
Number of Pieces
1
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
Description
If you are looking for a versatile socket adapter, the Williams MB-130B is the one to have. It can fit into 3/8" drive sockets and deliver 1/4" drives to your fasteners. This black industrial grade adaptor has a size of 3/8 M x 1/4 F. The SAE socket adapter has an overall length of 1". Its output drive size is 3/8 M x 1/4 F. When it comes to performance, the Williams MB-130B Socket Adapter is unmatched in its class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.