Zoro Homepage

Williams Adaptor, 3/8" D, 1/2Fx3/8M Black, 5"

  • Mfr # JHWBS-05B

  • Zoro # G7074700


product price: $20.89
/ea

Key Features

Drive Size
1/2"
Number of Pieces
1
Finish
Industrial Black
Sub-Category
Williams
Size
3/8" M x 1/2" F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBS-05B
Zoro #
G7074700
UPC #
662459210425
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
5"
Size
3/8" M x 1/2" F
Output Drive Size
3/8" M x 1/2" F

Details

Item
Extension Adapter
Number of Pieces
1
Finish
Industrial Black
Sub-Category
Williams
SAE or Metric
SAE

Description

Adaptor,3/8 In. D,1/2Fx3/8M Black,5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.