Williams Adjustable Wrench, Construction, Black
Mfr # 13625A
Zoro # G7633565
product price: $58.19
/eaKey Features
Overall Length
15"
Finish
Black Phosphate
Features
Heavy-Duty With Polished Head
Jaw Capacity
1-1/2"
Grip Style
Tapered Spud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13625A
Zoro #
G7633565
UPC #
662459337276
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
15"
Details
Item
Adjustable Wrench,Construction,Black
Finish
Black Phosphate
Features
Heavy-Duty With Polished Head
Jaw Capacity
1-1/2"
Grip Style
Tapered Spud
Description
Adjustable Wrench,Construction,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.