
Williams Combo Ratchet Wrench, 3/4", Hi-Polish
Mfr # 1224NRC
Zoro # G7608688
product price: $25.59
/eaKey Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
10"
SAE or Metric
SAE
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224NRC
Zoro #
G7608688
UPC #
662459350367
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10"
Size
3/4"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Sub-Category
Williams
Item
Combo Ratchet Wrench,3/4",Hi-Polish
Description
This Williams 1224NRC 3/4" Ratcheting Wrench is a must-have for your toolbox. It has a high polish chrome finish that resists corrosion and wear, while the 12-point ratcheting wrench gives you increased torque. The combination wrench features a smooth, rounded handle with a high polish chrome finish. This ratcheting wrench also has an overall length of 10 in., giving you more leverage when working on tight spaces. The size is 3/4", and it has a measurement type of SAE. This highly durable combo ratchet wrench is the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.