Williams End Cutting Nippers, 4-1/2"
Mfr # PLM-2C
Zoro # G7036745
product price: $31.49
/eaKey Features
Overall Length
4-1/2"
Handle Type
Double Dipped Plastic
Features
Ideal for Cutting Wire or Nails That are Close to the Work; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; the Wide Throat Clearance, Width of Blades and Angles of the Cutting Edges Along With the Handle Leverage Provide for Easy, Clean Cutting or Nipping
Jaw Length
15/32"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLM-2C
Zoro #
G7036745
UPC #
662459270726
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Jaw Length
15/32"
Details
Item
End Cutting Nippers,4-1/2"
Handle Type
Double Dipped Plastic
Features
Ideal for Cutting Wire or Nails That are Close to the Work; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; the Wide Throat Clearance, Width of Blades and Angles of the Cutting Edges Along With the Handle Leverage Provide for Easy, Clean Cutting or Nipping
Material
Steel
Description
End Cutting Nippers,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.