Williams
Williams Mini Wrench, Open End, 1/4"
Mfr # 1116A
Zoro # G7612766
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Size 1/4"
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Excellent for Fast Turning of Fasteners in Limited Clearance Areas, Each Wrench Has the Same Size Opening at Both Ends
- Finish Satin Chrome
- SAE or Metric SAE
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- DRILL AMERICA Bridge (Construction) Reamer 1-3/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-3/16HEX-MAG)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 48, Steel Chrome (TCSB481200SD)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/4 in. (1224RS)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- WILLIAMS Tubular Wrench, Handle 24" L (24TH)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/8 in. (1212RS)
- MILWAUKEE TOOL 27mm Metric Combination Wrench (45-96-9527)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.7/8 (54PN33)
- Williams Combination Wrenches