Zoro Homepage

Williams Socket Extension, 1/2", 6Pt, 3/8" D, 12"

  • Mfr # ISFXT1216

  • Zoro # G6536717


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Sub-Category
Williams
For Use With
Use on Hand and Power, Impulse or Direct Drive
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISFXT1216
Zoro #
G6536717
UPC #
662459369956
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Depth
0.34"

Details

Item
Socket Flextension
Sub-Category
Williams
For Use With
Use on Hand and Power, Impulse or Direct Drive
SAE or Metric
SAE
Number of Points
6

Description

Socket Extension,1/2 In.,6Pt,3/8 In. D,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.