3 Ton Garage Jack Jack-Garage, W1617
- Mfr # W1617
- Zoro # G9689098
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
6000 lb.
Lifting Height Max.
19-7/8 in.
Lifting Height Min.
3-1/8 in.
Depth
28-1/2 in.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1617
- Zoro #
- G9689098
- UPC #
- 10039564124676
- Country of Origin
- Unknown
Dimensions
- Lifting Height Max.
- 19-7/8 in.
- Lifting Height Min.
- 3-1/8 in.
- Depth
- 28-1/2 in.
- Width
- 13-5/8 in.
Details
- Lifting Capacity
- 6000 lb.
- Material
- Steel
- Color
- Black, Yellow
- Standards
- ASME PALD-2014
- Features
- Steel lifting saddle with 360 degree swivel.
- Type
- Service
- Single/Dual Pump
- Dual
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.