3 Ton Low Profile Floor Jack, Rapid Lift, 6000 lb Capacity
- Mfr # W1626
- Zoro # G023310077
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
6000 lbs
Max. Lift
20 in
Overload Protection
Yes
Type
Low Profile
Handle Length (in)
45.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1626
- Zoro #
- G023310077
- UPC #
- 39564124693
- Country of Origin
- China
Dimensions
- Handle Length (in)
- 45.75 in
- Min Height (in)
- 3.25 in
- Width
- 13.75 in
- Depth
- 27 in
- Max Height (in)
- 20 in
Details
- Lifting Capacity
- 6000 lbs
- Item
- Jack-Low Profile
- Max. Lift
- 20 in
- Overload Protection
- Yes
- Type
- Low Profile
- Material
- Steel
- Color
- Black, Yellow
- Single/Dual Pump
- Dual
- Carrying Handle
- No
Description
The Performance Tool W1626 3 Ton Rapid Lift Low Profile Floor Jack offers rapid elevation, with just 3.5 pumps raising most vehicles. Its precision-welded steel construction, powder coat finish, and rust-resistant hardware ensure durability. The removable saddle allows quick adaptation to other lifting accessories, making it versatile for various vehicles. Featuring heavy-duty ball bearing rear swivel casters for mobility, it's suitable for extra-low profile vehicles. With a lift capacity of 6000 lb. and a range of 31/4 to 20 inches, it meets diverse lifting needs. The 45 1/2-inch long handle, with a foam sleeve, protects vehicle side panels from scratches during use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.