Acrylic Coated Fiberglass, 8 ft L., 8 ft W., 8 H., 23 oz, 300° F Withstand Temp., Yellow

  • Mfr # 37609

  • Zoro # G7734897


product price:  $78.22
/ea

Key Features

Color
Yellow
Protective Material
Acrylic Coated Fiberglass
Thickness
0.034 in
Withstand Temp.
300° F
Material Weight
23 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37609
Zoro #
G7734897
UPC #
626053608897
Country of Origin
China

Dimensions

Width
8 ft
Height
8
Thickness
0.034 in
Length
8 ft
Nominal Length (ft.)
8 ft

Details

Color
Yellow
Protective Material
Acrylic Coated Fiberglass
Withstand Temp.
300° F
Material Weight
23 oz
Standards
ANSI/FM 4950, ANSI 4950
Application
Welding Protection
Material
Acrylic Coated Fiberglass
Weight
23 oz
For Use With
Welding

Description

This fiberglass welding blanket is acrylic coated for enhanced abrasion and tear resistance. Measures 8 Ft. wide x 8 Ft. high x 0.034 In. thick; Weighs 23 Oz. per square yard. Blanket includes grommets that allow easy hanging in vertical applications; Prevents sparks from escaping from a confined area. Features a 300°F working temperature ideal for light to moderate exposure resulting from chipping, grinding, heat treating, sand blasting, and light horizontal welding. All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.