
THE ENTERPRISE 1300 REPRESENTS THE LATEST IN CELL SIGNAL BOOSTING TECHNOLOGY. AN (Discontinued)
- Mfr # 460149
- Zoro # G214909684
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460149
Zoro #
G214909684
UPC #
811815029861
Country of Origin
United States
Dimensions
Width
12 in
Depth
3.8 in
Height
17.5 in
Details
Maximum Gain
70 dB
Mount Type
Rack Mountable
Impedance
50 Ohm
Antenna Type
Directional Antenna
Frequency Range
1900 MHz to 1900 MHz, 1700 MHz to 2100 MHz, 850 MHz to 850 MHz, 700 MHz to 700 MHz
Cellular Data Connectivity Technology
LTE
Package Contents
Enterprise 1300, Outside Directional Antenna, Inside Dome Antenna, Lightning Surge Protector, (5) 2' & 100' Sections of Connectorized Willson400 Cable
RF Connector Type
N-Type
Maximum Coverage Area
40000 Sq. ft.
Cellular Generation
2G, 4G, 3G
Input Voltage
120 V AC
Item
Cellular Phone Signal Booster
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.