Visitors Register Book, 12 1/4 in L, Black
Mfr # S491
Zoro # G215780336
product price: $416.99
/pk 2, $208.50/ea
Free Shipping & Returns
Key Features
Features
Lays Flat When Open
Cover Material
Hardboard
Cover Color
Black
Number of Sheets
208
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S491
Zoro #
G215780336
UPC #
-
Country of Origin
China
Dimensions
Overall Width
9 1/2 in
Overall Length
12 1/4 in
Details
Features
Lays Flat When Open
Cover Material
Hardboard
Cover Color
Black
Item
Visitors Register Book
Number of Sheets
208
Paper Color
White
Includes Ribbon
No Ribbon
Number of Entries
3,400
Recycled Content
50 %
Product Type
Visitors Register Book
Columns Included
Badge ID Number, Citizen, Company/Address, Date, Department/Person Visited, Name, Purpose of Visit, Time In/Out
Standards
PCF
Binding Type
Sewn
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.