This item is Discontinued.

Wilson Welding Blanket, Vermiculite Coated Fiberglass, 150 ft L., 5 ft W., 150 H., 24 oz, Black 36153

Welding Blanket, Vermiculite Coated Fiberglass, 150 ft L., 5 ft W., 150 H., 24 oz, Black (Discontinued)

  • Mfr # 36153
  • Zoro # G7735280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36153
Zoro #
G7735280
UPC #
626053608958
Country of Origin
China

Dimensions

Width
5 ft
Height
150
Thickness
0.03 in
Length
150 ft
Nominal Length (ft.)
5 ft

Details

Item
Welding Blanket
Color
Black
Protective Material
Vermiculite Coated Fiberglass
Withstand Temp.
1200° F
Material Weight
24 oz
Standards
ANSI/FM 4950|ANSI 4950
Application
Welding Protection
Material
Vermiculite Coated Fiberglass
For Use With
Welding
Weight
24 oz

Description

This fiberglass welding blanket is vermiculate coated for advanced abrasion and tear resistance; Heat is dispersed evenly across the surface significantly boosting temperature rating. Measures 5 Ft. wide x 150 Ft. high x 0.03 In. thick; Weighs 24 Oz. per square yard. Blanket includes grommets that allow easy hanging in vertical applications; Prevents sparks from escaping from a confined area. Features a 1200°F working temperature ideal for welding, furnace applications, pipe wrapping, and machinery protection. All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.