Welding Blanket, Vermiculite Coated Fiberglass, 8 ft L., 8 W., 10 H., 24 oz, Black

  • Mfr # 36166

  • Zoro # G7735317


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Protective Material
Vermiculite Coated Fiberglass
Height
10
Thickness
0.03 in
Withstand Temp.
1200° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36166
Zoro #
G7735317
UPC #
626053610401
Country of Origin
China

Dimensions

Width
8
Height
10
Thickness
0.03 in
Length
8 ft
Nominal Length (ft.)
8 ft

Details

Item
Welding Blanket
Color
Black
Protective Material
Vermiculite Coated Fiberglass
Withstand Temp.
1200° F
Material Weight
24 oz
Standards
ANSI/FM 4950|ANSI 4950
Application
Welding Protection
Material
Vermiculite Coated Fiberglass
For Use With
Welding
Weight
24 oz

Description

Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.


  • •1,200°F working temperature
  • •Advanced abrasion-resistant properties
  • •Grommets allow easy hanging in vertical applications
  • •Heat is dispersed evenly across the surface significantly boosting temperature rating
  • •Ideal for welding, furnace applications, pipe wrapping, and machinery protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.