Shop All Welding Protection Accessories
Wilson
Welding Blankets - Silicone Coated Fibreglass
Mfr # 36155
Zoro # G7735019
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/FM 4950|ANSI 4950
- Material Silicone Coated Fiberglass
- Height 8
- Color Red
- Width 6
Product Information
- Brand Wilson
- MFR # 36155
- Zoro # G7735019
- UPC # 626053608972
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 |
Width | 6 |
Nominal Length (ft.) | 6 ft |
Details
Description
Jackson® Safety Wilson® Silicone Coated Fiberglass Welding Blankets are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in bulk rolls.
- •500°F working temperature
- •Resistant to oil and water
- •Durable and abrasion-resistant
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode 130A Bevel, PK5 (220649ATT)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056193)
- HAKKO Soldering Station, Digital, 70W, ESD Safe (FX888D-23BY)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree (61-60)
- WILSON Wilson Transparent Welding Curtains (36299)
- WILSON Welding Blankets - Silica Cloth (36291)
- WILSON Welding Blankets - Uncoated Fibreglass (36290)
- WILSON Welding Hand Protection Back-Hand Pads (36680)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WILSON Wilson Transparent Welding Curtains (36312)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (385-60R)
- Wilson Welding Protection Accessories