This item is Discontinued.

Wilson Wilson 2025181 Veza Game Soccer Ball; White 2025181

Wilson 2025181 Veza Game Soccer Ball; White (Discontinued)

  • Mfr # 2025181
  • Zoro # G903884926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2025181
Zoro #
G903884926
UPC #
8877687478
Country of Origin
China

Description

The Wilson Veza serves as soccer's missing link, bringing together performance, durability and value. Advanced aerodynamic construction provides a true flight pattern, vivid graphics with contrasting axis colors make ball-spin easier to detect, while a microtextured composite cover provides optimal grip for better control. Official NFHS Soccer ball.

Features
  • Fused panels helps minimize moisture for extended durability
  • Unique 20-panel design optimizes geometric striking zones for controlled precise strikes
  • Textured cover offers best combination of durability and performance
  • Advanced carcass and bladder construction provides durable and balanced round shape
Specifications
  • Color: White
  • Grade Level: High School
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Leather
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.