Shop WILSONPRO
See all product information
Create Account
301111 Yagi Cellular Antenna - 806 MHz to 939 MHz - 13 dBiYagi - DirectionalDirectional
- Mfr # 301111
- Zoro # G813753800
product price:Â
$
67.95
/ea
Key Features
Material
Aluminum
Height
32.50"
Includes
(2) U-Bolts, (2) Pipe Brackets, (4) 1/4" Split-Lock Washers, (4) 1/4"-20 Nuts
Directivity
Directional
Polarization
Horizontal/Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301111
- Zoro #
- G813753800
- UPC #
- 813986001912
- Country of Origin
- United States
Dimensions
- Height
- 32.50"
Details
- Material
- Aluminum
- Includes
- (2) U-Bolts, (2) Pipe Brackets, (4) 1/4" Split-Lock Washers, (4) 1/4"-20 Nuts
- Directivity
- Directional
- Polarization
- Horizontal/Vertical
- Antenna Gain (Isotropic)
- 13 dBi
- Number of Connectors
- 1
- Frequency Band
- UHF
- Connector Type
- N-Type
- Impedance
- 50 Ohm
- Operating Frequency Range
- 806 MHz to 939 MHz
- Item
- Antenna
- Product Type
- Antenna
- Package Contents
- 301111 Yagi Cellular Antenna, 2 x U-Bolts, 2 x Pipe Brackets, 4 x 1/4" Split-Lock Washers, 4 x 1/4"-20 Nuts
- Frequency Band Type
- UHF
- Frequency
- 806 MHz to 939 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.