Zoro Homepage

Drive OTR Trucker Antenna

  • Mfr # 311229

  • Zoro # G813768361


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
20.27 in
Depth
3.93 in
Application
Tablet, Vehicle
Operating Frequency Range
1700 MHz, 2200 MHz, 800 MHz, 1900 MHz, 700 MHz
Width
8.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311229
Zoro #
G813768361
UPC #
810005961677
Country of Origin
United States

Dimensions

Height
20.27 in
Depth
3.93 in
Width
8.28 in

Details

Application
Tablet, Vehicle
Item
Antenna
Operating Frequency Range
1700 MHz, 2200 MHz, 800 MHz, 1900 MHz, 700 MHz
Antenna Gain (Isotropic)
4.3 dBi
Mounting
Mirror
Includes
Mast Extensions, 3-way Antenna Mount, Side Exit Adapter, Antenna Spring, Cable Adapter, Thread Lock Packets
Connector Type
SMA, SMB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.