Wilson -4.8 dB 3-Way Splitter 600-4,000 MHz (50 Ohm) - 4 GHz - 600 MHz to 4 GHz - 3-way
- Mfr # 859112
- Zoro # G013768369
product price:Â
$
94.19
/ea
Key Features
Frequency Response
600 MHz to 4 GHz
Splitter Type
3-way
Minimum Frequency
600 MHz
Frequency
4 GHz
Product Type
Signal Splitter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 859112
- Zoro #
- G013768369
- UPC #
- 810005964111
- Country of Origin
- United States
- Frequency Response
- 600 MHz to 4 GHz
- Splitter Type
- 3-way
- Item
- Signal Splitter
- Minimum Frequency
- 600 MHz
- Frequency
- 4 GHz
- Product Type
- Signal Splitter
- Maximum Frequency
- 4 GHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.