Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Panel Antenna

  • Mfr # 311243

  • Zoro # G413753750


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Connector Type
N-connector
Mounting
Wall, Panel
Application
Cellular Network
Operating Frequency Range
1425 MHz to 4000 MHz, 600 MHz to 960 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311243
Zoro #
G413753750
UPC #
810005963770
Country of Origin
United States

Details

Connector Type
N-connector
Mounting
Wall, Panel
Application
Cellular Network
Operating Frequency Range
1425 MHz to 4000 MHz, 600 MHz to 960 MHz
Item
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.