Shop WILSONPRO
See all product information
Create Account
Wilson Splitter 4-Way 600-4000 MHz - 4 GHz - 600 MHz to 4 GHz - 4-way
- Mfr # 859117
- Zoro # G413768365
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Frequency Response
600 MHz to 4 GHz
Connector Gender
Female
Number of Antenna Outputs
4
Splitter Type
4-way
Frequency
4 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 859117
- Zoro #
- G413768365
- UPC #
- 810005964128
- Country of Origin
- United States
Details
- Item
- Signal Splitter
- Frequency Response
- 600 MHz to 4 GHz
- Connector Gender
- Female
- Number of Antenna Outputs
- 4
- Splitter Type
- 4-way
- Frequency
- 4 GHz
- Product Type
- Signal Splitter
- Minimum Frequency
- 600 MHz
- Maximum Frequency
- 4 GHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.