Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wideband Directional Antenna

  • Mfr # 311233

  • Zoro # G713768386


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Pole Mount, Hardware
Voltage Standing Wave Ratio
2.2:1
Connector Type
N-connector
Mast Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311233
Zoro #
G713768386
UPC #
810005962438
Country of Origin
United States

Details

Color
White
Includes
Pole Mount, Hardware
Voltage Standing Wave Ratio
2.2:1
Connector Type
N-connector
Mast Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
Operating Frequency Range
806 MHz, 1850 MHz, 2700 MHz, 1910 MHz, 1990 MHz, 2170 MHz, 1710 MHz, 960 MHz, 617 MHz
Item
Antenna
Directivity
Directional
Antenna Gain (Isotropic)
8.3 dBi
Mounting
Pole/Ceiling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.