Shop GRANDSTREAM
See all product information
Create Account
Grandstream Layer 2 Switch 2 S
- Mfr # GWN7801
- Zoro # G023514840
product price:Â
$
73.59
/ea
Key Features
Length
1.2 in
Width
6.9 in
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7801
- Zoro #
- G023514840
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Ethernet Switch
Dimensions
- Length
- 1.2 in
- Width
- 6.9 in
- Height
- 1.7 in
Description
Grandstream Layer 2 Switch 2 SFP ports, 8 gigabit ports 8 Gigabit Ethernet ports and 2 Gigabit SFP ports Support deployment in IPv6 and IPv4 networks Provide quaternary binding of IP, MAC, VLAN & Port; ARP Check, IP Source Protection, DoS Protection, Port Security and DHCP Monitoring Device management via SNMP, RMON, CLI, HTTPS, TR069, GWN Manager, GWN.Cloud Advanced QoS automatically detects and prioritizes high-sensitivity, low-latency audio/video/RTP/VoIP/SIP packets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.