12 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth

  • Mfr # GSM30

  • Zoro # G4105720


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Throat Depth (In.)
5 1/2 in
Pad Type
Replaceable, V-Groove
Nominal Clamping Pressure
2,660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSM30
Zoro #
G4105720
UPC #
731325375404
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
5 1/2 in
Width (In.)
2 in
Nominal Rail Size (In.)
1-3/16 x 19/32
Spindle Dia. (In.)
3/4
Width
2"
Throat Depth
5 1/2 in
Throat Depth1
5 1/2 in
Bar Thickness
5/8 in
Spindle Diameter1
3/4 in
Overall Width3
2 in

Details

Item
Bar Clamp
Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Max. Jaw Opening (In.)
12 in
Pad Type
Replaceable, V-Groove
Nominal Clamping Pressure
2,660
Load Capacity (Lb.)
2,660 lb
Opening (In.)
12 in
Swivel Type
Replaceable
Application
Welding and Fabrication
Function
Clamp
Sliding Mechanism
Bar Slide
Clamping Capacity1
12 in
Spindle Finish1
Black Oxide
Jaw Pad Type
Swivel
Bar Type
Drop Forged
Clamping Force1
2,660 lb
Handle Style
Sliding T
Clamping Force
2,660 lb

Description

The WILTON - GSM30 is a bar clamp with a drop-forged steel bar. Suitable for general workshop clamping in welding, fabrication, woodworking, metalworking, and assembly, this clamp uses its long rigid bar and adjustable sliding head to apply pressure across a workpiece. It features a T-handle constructed from drop-forged steel. Whether you are engaging in various workshop tasks, this bar clamp keeps workpieces in position during clamping.

Key Features of the WILTON - GSM30 Bar Clamp:

  • Clamping Capacity and Force: Equipped with a clamping force of 2,660 lb and a jaw opening capacity: 12 inches, the bar clamp accommodates a wide range of workpiece sizes.
  • Bar Type and Thickness: A bar thickness: 5/8 inch; the bar is drop-forged steel providing superior resilience and strength.
  • Handle Material: The handle material is drop-forged steel, boasting durability and robustness.
  • Jaw Pad Type: Featuring a jaw pad: swivel, this bar clamp can accurately grip a variety of materials and shapes with precision.
  • Load Capacity: With a commanding load capacity of 2,660 lb, this magic clamp promises support to your projects.
  • Throat Depth: Possessing a throat depth: 5.5 inches, the clamp can reach deeper into your workpiece for superb stability.
  • Sliding Mechanism: The Bar slide mechanism on the clamp enables smooth movement and locking of the sliding jaw along the bar, making it an efficient and convenient tool for any workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.