20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth

  • Mfr # GSM50

  • Zoro # G3314197


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Throat Depth (In.)
5 1/2 in
Nominal Clamping Pressure
2,660
Nominal Rail Size (In.)
1-3/16 x 19/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM50
Zoro #
G3314197
UPC #
731325375428
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
5 1/2 in
Nominal Rail Size (In.)
1-3/16 x 19/32
Spindle Dia. (In.)
3/4
Width
2"
Width (In.)
2 in
Throat Depth
5 1/2 in
Throat Depth1
5 1/2 in
Bar Thickness
5/8 in
Spindle Diameter1
3/4 in
Overall Width3
2 in

Details

Item
Bar Clamp
Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Max. Jaw Opening (In.)
20 in
Nominal Clamping Pressure
2,660
Application
Welding and Fabrication
Load Capacity (Lb.)
2,660 lb
Swivel Type
Replaceable
Opening (In.)
20 in
Pad Type
Replaceable, V-Groove
Function
Clamp
Bar Type
Drop Forged
Clamping Force1
2,660 lb
Sliding Mechanism
Bar Slide
Spindle Finish1
Black Oxide
Clamping Capacity1
20 in
Handle Style
Sliding T
Jaw Pad Type
Swivel
Clamping Force
2,660 lb

Description

The WILTON - GSM50 Bar Clamp is a specialized tool for welding and fabrication works, designed to apply and maintain pressure to secure workpieces during various operations. With a long, Drop Forged bar and reliable clamping capacity, this device is capable of holding parts squarely during processes such as gluing, joining, or machining.

Key Features of WILTON - GSM50 Bar Clamp:

  • Clamping Force: The maximum clamping force that the bar clamp can generate is 2,660 lb, providing a sturdy and secure grip on the workpiece.
  • Bar type: It features a Drop Forged bar which adds to the strength, travel, and accessory compatibility of the clamp.
  • Handle Material and Style: Made of durable Drop Forged Steel, its handle follows a Sliding T style for easy adjustments and tightening of the clamp.
  • Jaw Pad Type: It houses a Swivel jaw pad, offering the ability to adjust to various angles and fit different shapes of workpieces.
  • Load Capacity: With a maximum load capacity of 2,660 lb, this bar clamp can support heavier workpieces.
  • Max. Jaw Opening: It accommodates a maximum jaw opening of 20 in, making it versatile for a variety of material widths.
  • Throat Depth: Its throat depth measures at 5 1/2 in, indicating the extent the clamp can reach into the workpiece.
  • Sliding Mechanism: Equipped with a Bar Slide mechanism, it ensures smooth movement and locking of the sliding jaw along the bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.