Zoro Homepage

28824 Multi-Purpose Bench Vise, 5-1/2in Jaw Widthin, 360 Rotating Head & Base

  • Mfr # 28824-WILTON

  • Zoro # G811474882


product price: $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28824-WILTON
Zoro #
G811474882
UPC #
-
Country of Origin
China

Description

Wilton 28824 Multi-Purpose Bench Vise, 5-1/2in Jaw Width in, 360 Rotating Head & BaseWiltonfts Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. This vise features a 360 degree rotating head to clamp material at any angle, 30 degree indexing increments for quick set up, built-in pipe jaws and a V-jaw to easily hold round objects vertically. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications.Features: 360 rotating head for clamping material at any angleIndexed at 30 increments for quick set upV-jaw easily holds round stock verticallyBuilt-in pipe jaws hold 5/8in to 2-1/4in sizesReplaceable hardened steel jaws with a serrated pattern ensure grip and a long lifeLarge built-in anvil for forming and shaping materialsSpecificationsTypeMulti-PurposeJaw Width In.5-1/2Opening Capacity Max In.5Throat Depth In.2-3/4Pipe Jaw Capacity In.5/8, 2-1/4Number of Mounting Points4Type of Base360 Degree SwivelWeight 42.5000Width 9.8000Height 9.4000Length 20.9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.