
28844 450P, Multi-Purpose Bench Vise, 4-1/2in Jaw Width, 4-1/4in Jaw Opening, 360 Degrees Rotating
Mfr # 28844-WILTON
Zoro # G311475167
product price:Â $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28844-WILTON
Zoro #
G311475167
UPC #
-
Country of Origin
China
Description
Wilton 28844 450P, Multi-Purpose Bench Vise, 4-1/2in Jaw Width , 4-1/4in Jaw Opening, 3601/4 Rotating HeadWiltonfts Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. This vise features a 360 degree rotating head to clamp material at any angle, 30 degree indexing increments for quick set up, built-in pipe jaws and a V-jaw to easily hold round objects vertically. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications.Features: 3601/4 rotating head for clamping material at any angleIndexed at 301/4 increments for quick set upV-jaw easily holds round stock verticallyBuilt-in pipe jaws hold 1/4 to 1-11/16 sizesReplaceable hardened steel jaws with a serrated pattern ensure grip and a long lifeLarge built-in anvil for forming and shaping materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.