Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth

  • Mfr # 4800S-36C

  • Zoro # G5394557


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty F-Clamp
Handle Material
Copper-Plated Steel
Throat Depth (In.)
7 in
Includes
V-Groove Pad, Optional Serrated Pad
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800S-36C
Zoro #
G5394557
UPC #
731325228427
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
7 in
Bar Thickness (In.)
25/32 in
Nominal Rail Size (In.)
1-9/16 x 25/32
Bar Width (In.)
1 9/16 in
Throat Depth
7 in
Bar Width
1 9/16 in
Throat Depth1
7 in
Bar Thickness
13/16 in

Details

Item
Bar Clamp
Type
Heavy Duty F-Clamp
Handle Material
Copper-Plated Steel
Max. Jaw Opening (In.)
36 in
Includes
V-Groove Pad, Optional Serrated Pad
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
Swivel Type
Hex Head
Bar Material
Extruded Steel
Opening (In.)
36 in
Load Capacity (Lb.)
4,880 lb
Pad Type
Replaceable, V-Groove
Nominal Clamping Pressure
4,880
Function
Clamp
Spindle Finish1
Spatter-Resistant
Clamping Force1
4,880 lb
Spindle Material1
Copper
Bar Type
Drop Forged
Jaw Pad Type
Swivel
Clamping Capacity1
36 in
Sliding Mechanism
Bar Slide
Handle Style
Coated T
Clamping Force
4,880 lb

Description

The WILTON - 4800S-36C is a Heavy Duty F-Clamp, a versatile clamping tool suited to different industries including Automotive, Metalworking, Plumbing, Welding, and Woodworking. With its primary function as a clamp, it securely holds workpieces during gluing, cutting or machining activities. Constructed from extruded steel, the bar is drop forged giving the tool enhanced strength and durability. The handle made from copper-plated steel is designed in a coated T style for easy handling and maneuvering.

Key Features of the WILTON - 4800S-36C F-Clamp:

  • Clamping Capacity: With a maximum clamping capacity of 36 inches, this clamp can suitably handle large or long pieces.
  • Clamping Force: The F-Clamp can apply a maximum clamping force of 4880 lbs, enabling secure clamping of workpieces.
  • Bar Thickness and Width: The bar has a thickness of 13/16 inches and width of 1 9/16 inches, providing sufficient support and pressure distribution during clamping.
  • Included Accessories: The F-Clamp comes with a V-Groove Pad and optional Serrated Pad to be fitted in accordance with specific requirements.
  • Swivel Type: The Hex Head swivel type allows for easy adjustments and positioning during clamping procedures.
  • Throat Depth: A throat depth of 7 inches, facilitating precise and effective clamping on your workpieces.
  • Jaw Pad Type: The swivel jaw pad type ensures protective contact with the workpiece, minimizing potential damage during clamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.