5Ss-1C-15, 5 Ton, 1Ph, 15In. Lift, 115/2, 5 ton, 15 ft, 115/230V

  • Mfr # 511500

  • Zoro # G1941088


product price:  $7,463.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Electric Hoist Item
Chain Hoist
Lift Speed
5 fpm
Load Capacity
5 ton
Motor HP
1-3/4
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511500
Zoro #
G1941088
UPC #
662755906251
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Lift Speed
5 fpm
Load Capacity
5 ton
Motor HP
1-3/4
Phase
1
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
115/230V
Fits Brand
JET
Item
5Ss-1C-15, 5 Ton, 1Ph, 15In. Lift, 115/2

Description

5Ss-1C-15, 5 Ton, 1Ph, 15In. Lift, 115/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.